Zoro Homepage

Pleated Filter, High Temp, 20"x 25"x 2", MERV 8

  • Mfr # 102-730-011

  • Zoro # G6921518


product price: $39.95
/ea
Sold in multiples of 12 for $479.40

Key Features

Performance Rating
MERV 8
Actual Filter Size
23-3/8 in x 19-3/8 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-730-011
Zoro #
G6921518
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x2
Actual Filter Size
23-3/8 in x 19-3/8 in x 1-3/4 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
2 in
Actual Width
19-3/8 in
Actual Depth
1-3/4 in
Actual Height
23-3/8 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Standards
ASHRAE Test Standard 52.2-2012

Description

Filter,Pleated,High Temp,20 In. x 25 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.