Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pleated Filter, High Temp, 24"x 24"x 2", MERV 8

  • Mfr # 102-730-012

  • Zoro # G6921527


product price: $43.79
/ea
Sold in multiples of 12 for $525.48

Key Features

Performance Rating
MERV 8
Actual Filter Size
23-19/50 in x 23-19/50 in x 1-3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-730-012
Zoro #
G6921527
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Actual Filter Size
23-19/50 in x 23-19/50 in x 1-3/4 in
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Width
23.38 in
Actual Height
23.38 in
Actual Depth
1-3/4 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter
Standards
ASHRAE Test Standard 52.2-2012

Description

Filter,Pleated,High Temp,24 In. x 24 In. x 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.