Shop MULTI PRODUCTS
See all product information
Create Account
Motor, 120V AC, 0.16 A, 60 Hz, 3.71 lb
- Mfr # 5985E
- Zoro # G622732553
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Standards
CSA, UL Listed
Conduit Box Location
Exterior
Weight
3.71 lb
Capacitor Required
Capacitor Not Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5985E
- Zoro #
- G622732553
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 7 15/16 in
- Body Diameter
- 4 in
- Wire Rope Length
- 7 15/16 in
- Length
- 7 15/16 in
Details
- Motor Shaft Rotation
- CCWSE
- Standards
- CSA, UL Listed
- Conduit Box Location
- Exterior
- Weight
- 3.71 lb
- Capacitor Required
- Capacitor Not Required
- Manufacturers Warranty
- 1 yr
- Compatible Brand
- Multi Products
- Full Load Current @ 60 Hz
- 0.16 A
- Application
- Fan/Blower
- Number of Speeds
- 1
- Number of Shafts
- 2
- Product Type
- Fan and Blower Motor
- Usable @ 200V
- Not Usable at 200V
- Duty
- Intermittent
- Frequency
- 60 Hz
- Drive Type
- Direct Drive
- Usable @ 208V
- Not Usable at 208V
- Item
- Fan and Blower Motor
- Phase
- Single
Description
Fan and Blower Motor, Single Phase, Motor Design Not Applicable, Not Applicable HP, Nameplate RPM Not Applicable, No. of Speeds 1, Voltage 120V AC, Full Load Amps 0.16 A, Not Applicable Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor Not Applicable, Motor Thermal Protection Not Applicable, Ins. Class Not Applicable, Max. Ambient Temp. Not Applicable, Duty Cycle Intermittent, Motor Shaft Rotation CCWSE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.