Zoro Homepage

Safety Barricade, 46 in Height, 123 in Length, Gray

  • Mfr # GNE-1210

  • Zoro # G016314723


product price: $306.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
46 in
Length
123 in
Width
41 in
Includes
Carrying case and 4 metal ground stakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNE-1210
Zoro #
G016314723
UPC #
11343002750
Country of Origin
China

Dimensions

Height
46 in
Length
123 in
Width
41 in

Details

Item
Safety Barricade
Color
Gray
Includes
Carrying case and 4 metal ground stakes
Base Material
Metal

Description

The Pop-Up Safety Barricade is an indispensable tool for stump grinder operators, tree care specialists, and landscape professionals, significantly boosting workplace safety and operational efficiency. Designed for durability and ease of use, it offers essential protection for workers, bystanders, and the surrounding environment.


  • Easy to set up
  • Lightweight and portable
  • Separate your work area from bystanders, contain light flying debris, and clearly define a work zone easily

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.