Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carboy, 20 L Capacity - mL, 5.28 gal Capacity - oz, Tamper Evident Closure, HDPE, Natural

  • Mfr # 405404-0020

  • Zoro # G501848450


product price: $49.65
/ea

Key Features

Autoclavable
No
Capacity - Metric
20 L
Capacity - English
5.28 gal
Closure Type
Tamper Evident
Body Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405404-0020
Zoro #
G501848450
UPC #
-
Country of Origin
Switzerland

Dimensions

Labware Height - English
15.71 in
Overall Width - Metric
290 mm
Overall Height - Metric
399 mm
Labware Width - English
11.42 in
Screw Closure Size
55-415 mm
Labware Depth - English
9.65 in
Overall Depth - Metric
245 mm
Maximum Screw Closure Size
415 mm
Minimum Screw Closure Size
55 mm

Details

Item
Carboy
Autoclavable
No
Capacity - Metric
20 L
Capacity - English
5.28 gal
Closure Type
Tamper Evident
Body Material
HDPE
Handle Style
Blow Molded
Body Color
Natural
Clarity
Transparent
Features
Antistatic Outer Layer
Includes Closure
Yes
Shape
Rectangular
Closure Material
HDPE
Brim Capacity
22.5 L
For Use With
Additives, Alcohols, Cleaning Agents, Flammable Liquids of Explosion Groups IIA and IIB, Liquids Tending to Permeate, Such as Non-Polar Hydro-Carbon Compounds, Oxygen-Sensitive Contents, Paints and Coatings, Solvents
Standards
ADR Approval, BRC, BRCGS 6th Edition - Class AA, ISO 14001:2015, ISO 9001:2015, OHSAS 18001:2007, UN Marking 3H1/Y1.9/150
Nominal Capacity - Metric
20 L
Closure Liner Material
Foam
Nominal Capacity - English
5.28 gal
Basic Material
Plastic

Description

Carboy, Body Material HDPE, Autoclavable No, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Carboy, Closure Type Tamper Evident, Closure Material HDPE, Overall Width - Metric 290 mm, Closure Liner Material Foam, Overall Height - Metric 399 mm, Screw Closure Size 55-415 mm, Body Color Natural, Shape Rectangular, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Brim Capacity 22.5 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.