Zoro Homepage

AC/DC Pen-Type Digital Multimeter, 600VDC, 600VAC, 3M, 300uF Range Max, CAT III 300V

  • Mfr # MP730001

  • Zoro # G315678991


product price: $65.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730001
Zoro #
G315678991
UPC #
-
Country of Origin
China

Description

The MP730001 from Multicomp Pro is a 3000 display count pen type digital multimeter. The meter uses large scale of integrated circuit with professional multimeter IC as its core and has full range of overload protection.


  • Auto-range
  • Auto power off: 10-minutes
  • Continuity buzzer
  • Low battery indication
  • Data hold
  • MAX mode and MIN mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.