Zoro Homepage

Alligator Clip, 1 A, Black

  • Mfr # MP-881110-BLACK

  • Zoro # G215678817


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Color
Black
Max Amps
1A
Connection - Test Lead
Alligator Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-881110-BLACK
Zoro #
G215678817
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Color
Black
Max Amps
1A
Connection - Test Lead
Alligator Clip

Description

The 881110-BLACK from Multicomp Pro is a black colour crocodile clip.


  • The 881110-BLACK from Multicomp Pro is a black colour crocodile clip.
  • Current rating of 1A
  • Nickel plated steel contact
  • PVC insulation material
  • Solder termition
  • Exterl length is 40mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.