This item is Discontinued.

No Product Image Available

Alligator Clip to Banana Plug Test Lead, Alligator Clip, 4mm Banana Plug, 36 in. , 914 mm, Black (Discontinued)

  • Mfr # MP770276
  • Zoro # G815678958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP770276
Zoro #
G815678958
UPC #
-
Country of Origin
China

Dimensions

Lead Length
36 in

Details

Color
Black
Max Amps
5A
Voltage Rating
3VAC
Connection - Test Lead
Alligator Clip
Banana Plug Type
4mm Banana Plug

Description

Flexible test lead with a 4mm banana plug at one end and an insulated crocodile clip at the other.


  • Flexible test lead with a 4mm ba plug at one end and an insulated crocodile clip at the other.
  • 30V AC/60V DC, 5A rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.