Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anemometer, 0.4m/s to 30m/s, 0 - DegreeC, 40 - DegreeC, 120 mm

  • Mfr # MP780120

  • Zoro # G715678881


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP780120
Zoro #
G715678881
UPC #
-
Country of Origin
Unknown

Description

The Multicomp Pro MP780120 is an anemometer, featuring split-type probe.


  • 0.3 to 30m/s wind speed measurement, 0.1m/s resolution, ±(5%+0.5) accuracy
  • Temperature measurement: -10°C to 50°C, 0.1°C resolution, ±2°C accuracy
  • Wind scale: 0~12
  • Sampling time: 0.5s
  • Max/min/avg modes
  • Units available: wind speed (m/s, ft/min, mph, knots, km/h); temperature (°C, °F)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.