Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Digital Multimeter, 4.5, RS232, USB, 10 A, 750 V, 50 Mohm

  • Mfr # MP730889 US

  • Zoro # G915678940


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730889 US
Zoro #
G915678940
UPC #
-
Country of Origin
Unknown

Description

Our digital multimeter family offers exceptional performance and reliability. With the MP730889 digital multimeter, you can increase productivity, deliver the highest-performing products your customers can rely on with unrivaled DCV accuracy, and automate and document test results without programming.


  • 3.5-inch high-resolution LCD, providing a clear display
  • Display max 55,000 counts, DC voltage accuracy up to 0.05%
  • Multiple measurement functions
  • Reading rates up to 65 readings per second
  • AC True RMS measurement, measurement bandwidth: 20 Hz to 1kHz
  • Manual or auto-record the measured data into interl memory, and displayed it in the table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.