Zoro Homepage

Calibrator, Current, Process Loop, Voltage, 193 mm, 96 mm, 47 mm, +/- 0.02%, 410 g

  • Mfr # MP700005

  • Zoro # G215679012


product price: $579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP700005
Zoro #
G215679012
UPC #
-
Country of Origin
China

Description

Hand-held loop calibrator with stable performance and up to 0.02% high accuracy. Measures DC voltage/current and loop current, source/simulate DC current. Designed with auto stepping and ramping, the 25% stepping function can be used for fast linearity detection.


  • Measures: DC voltage, DC current, 4-20mA loop current
  • Output functions: DC current, alogue transmitter, 24V loop
  • Provides 24V loop power to transmitter while conducting mA current measurement at the same time
  • Automatic ramp for DC current output
  • Manual stepping, automating stepping and ramping output
  • Stores and recalls setup

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.