Zoro Homepage

Clamp Meter, AC Current, AC Voltage, Resistance, 100 A, 400 V, 400 ohm

  • Mfr # MP780051

  • Zoro # G915678971


product price: $119.99
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
MP780051
Zoro #
G915678971
UPC #
-
Country of Origin
China

Description

Multifunction AC leakage current tester with a high resolution of 10A. With a measuring range of 100A this meter is ideal for appliance installations or in vehicle applications.


  • Shielded transformer jaw opens up to 30mm
  • Provides a wide current measuring range
  • Data hold, max./min. and low battery indication
  • Large 3.75 digit LCD display with 4000-counts
  • Overload protection
  • Auto power off