Zoro Homepage

Clamp Meter, AC Current, AC/DC Voltage, Capacitance, Continuity, Diode, Frequency, Resistance

  • Mfr # MP760609

  • Zoro # G415678884


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP760609
Zoro #
G415678884
UPC #
-
Country of Origin
China

Description

The MP760609 is a true RMS AC clamp meter, designed according to EN61010-1 CAT II 600V / CAT III 300V safety standards. This meter comes with full-featured protection which ensures users a safe and reliable measurement experience.


  • True RMS measurement
  • Audio visual NCV detection
  • High voltage frequency range: 10Hz - 10KHz
  • 6000 display count
  • Auto range
  • 28mm jaw opening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.