Zoro Homepage

Cloth Bag Household Tool Set, Imperial Sizes, Pliers, Socket, Screwdriver, Hex Keys, Bits, Tweezers

  • Mfr # MP011882

  • Zoro # G215678800


product price: $10.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP011882
Zoro #
G215678800
UPC #
-
Country of Origin
Unknown

Description

This versatile tool set includes 32 essential tools crafted from high-quality carbon steel, ideal for a wide range of tasks around the home. Packaged in a convenient cloth bag, this set features tools in imperial sizes, ensuring you have the right tool for any job. Perfect for various applications, from simple repairs to complex DIY projects, this comprehensive set is designed for durability and reliability in different settings.


  • Tool Set with Common Tools
  • Can be used in different scenes
  • Cloth Bag is easy to store and carry
  • Product Weight: 512g
  • Product Size: 165mm × 132mm × 38mm
  • Material: Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.