Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Wrench, 13mm AF, Chrome Vanadium, 6.7in. L

  • Mfr # MP-CW13MM

  • Zoro # G215511343


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Overall Length
6.7 in
AF Size - Metric
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-CW13MM
Zoro #
G215511343
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6.7 in
AF Size - Metric
13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.