Zoro Homepage

Combination Wrench, 17mm AF, Chrome Vanadium, 8.41in. L

  • Mfr # MP-CW17MM

  • Zoro # G815511231


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Overall Length
8.41 in
AF Size - Metric
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-CW17MM
Zoro #
G815511231
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8.41 in
AF Size - Metric
17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.