Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Tool, 3 In 1, 207.5 mm Length, For RG56 / RG59 Coaxial Cables

  • Mfr # D03064

  • Zoro # G715678805


product price: $26.55
/ea

Key Features

Overall Length
207.5 mm
For Use With
Oval/Hex type F Connectors with RG59 & RG6 Coaxial Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D03064
Zoro #
G715678805
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
207.5 mm

Details

For Use With
Oval/Hex type F Connectors with RG59 & RG6 Coaxial Cables

Description

  • Crimper for RG59 oval / hex type F connector.
  • Crimper for RG6 hex type F connector.
  • Cutter for copper-clad steel wire.
  • Stripper with stripping length guide.
  • Strips cables by 2 steps for center core at 1/4"or 5/16" length and outer jacket at 1/4"length.
  • Stripping replacement blade is available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.