Zoro Homepage

Crimp Tool, Ratchet, 30-18AWG D-Sub Contacts

  • Mfr # HT-225D

  • Zoro # G815678927


product price: $50.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-225D
Zoro #
G815678927
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The HT-225D from Multicomp is a ratcheting crimp tool for D sub contacts.


  • Length of 8.3inch (210mm)
  • Weight of 390g
  • Middle carbon steel and harden frame
  • SAE J404C alloy steel die
  • Black oxide finishing
  • Crimp open barrel connector size from 30AWG to 18AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.