Zoro Homepage

Cutting Mat, A4, 11.81in. x 7.87in. , PVC, Prototyping Boards

  • Mfr # MCP6004

  • Zoro # G315545774


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP6004
Zoro #
G315545774
UPC #
-
Country of Origin
China

Description

This mat has been meticulously designed to offer a dependable and long-lasting solution for your cutting requirements. Featuring a unique construction with a 3-layer PVC mat in a sandwich structure, these cutting mats are highly resistant to cracking and warping, maintaining their integrity over time. The non-slip surface of the base is crafted to securely hold your paper, preventing blade slippage and cutting errors. This not only enhances precision but also ensures a safer and more efficient cutting experience. Moreover, utilizing this mat not only enhances your project outcomes but also extends the lifespan of your cutting blades. Engineered specifically to safeguard the sharpness of your blades, these mats prove to be a wise investment for both hobbyists and professionals alike. Achieve accurate and clean cuts effortlessly while ensuring the longevity of your cutting tools.


  • Size is A4, 300mm × 200mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.