Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Mat, A4, 8.66 in. 11.81 in. 0.11 in., Polyvinyl Chloride, Dbl Sided, Self-healing, Grn

  • Mfr # MP008311

  • Zoro # G915545785


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

For Use With
Craft Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP008311
Zoro #
G915545785
UPC #
-
Country of Origin
China

Details

For Use With
Craft Tools

Description

MP008311 is an A4 size self-healing cutting mat. This sewing cutting mat protects user's work surface. Compatible with rotary cutters and straight blades, won't hurt the cutter blade and keep the blade sharpness. Ideal for artist, crafters, quilters, engraver and hobbyists. Made of 5-layer PVC material, the white hardness PVC in the middle help to prevent cutting through. Special finish reseals surface cuts, providing a continually smooth surface for all cutting projects. This rotary cutting mat measures approximately 9 12inches A4 size, durable and reusable. This double side sewing mat with measurements is printed clearly with both inches, metric grid lines and angles help to cut precisely.


  • Green colour polyvinyl chloride material
  • Rectangular shape, size is A4 (8.66inch × 11.81inch × 0.11inch)
  • Perfect for small, medium and large craft and sewing projects
  • Multipurpose sewing board cutting mat
  • Great for sewing, crafts, model, quilting, fabric, scrapbooking project cutting projects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.