Zoro Homepage

Datalogging Multimeter, Handheld, True RMS, 10A, 1KV

  • Mfr # MP730657

  • Zoro # G715678843


product price: $816.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730657
Zoro #
G715678843
UPC #
-
Country of Origin
Unknown

Description

MP730657 from Multicomp Pro is a 60000 counts 4-5/6 digits, handheld auto-range true RMS intelligent multimeter. The overall circuit is designed with LSI ADC as the core. It can be used to measure the parameters such as AC voltage and DC voltage, AC and DC current, resistance, conductance, diode, continuity, capacitance, temperature and pulse width. The device also features data hold, maximum/minimum/average measurement, comparison measurement, relative measurement, peak detection, trends capture and data record/readback as many as 20,000-pieces.


  • 60000 display count
  • Auto/manual range
  • 100kHz bandwidth
  • AC+DC/continuity buzzer
  • 1KHz low pass filter
  • dBV/dBm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.