Zoro Homepage

DC Electronic Load, Electronic Loads, 300 W, Programmable, 0 V, 120 V, 30 A

  • Mfr # MP710259 US

  • Zoro # G215545775


product price: $515.99
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
MP710259 US
Zoro #
G215545775
UPC #
-
Country of Origin
Unknown

Description

Single channel programmable DC electronic load designed for middle and high-end applications. This DC load facilitates online voltage measurements and adjustments or simulate short circuit test using the simple keypad on the front panel.


  • Battery test, automatic test, OPP test, OCP test functions
  • Dymic mode up to 10KHz
  • Resolution of voltage and current 0.1mV/0.1mA
  • Remote sensing function
  • Short circuit function
  • Current monitoring function