
Desoldering Pump, Metal Plunger, PTFE Tip
Mfr # MP740411.
Zoro # G415678990
product price: $3.69
/eaSold in multiples of 2 for $7.38
Key Features
Features
PTFE Micro Nozzle
Material
Aluminum & Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP740411.
Zoro #
G415678990
UPC #
-
Country of Origin
China
Details
Features
PTFE Micro Nozzle
Material
Aluminum & Plastic
Description
Desoldering pump with a precise, repeatable desoldering operation. Fitted with a precision metal plunger and PTFE tip.
- • Solder sucker, desoldering gun.
- • Hand operated.
- • Fast sucking action via the spring loaded piston.
- • Prevents solder sticking.
- • Main body made from aluminium.
- • Extraction springs are outside of the vacuum chamber.
- • PTFE Micro Nozzle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.