Zoro Homepage

Desoldering Station, 90W, 240V, US, 480 - DegreeC

  • Mfr # MP740415 US

  • Zoro # G215678954


product price: $162.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740415 US
Zoro #
G215678954
UPC #
-
Country of Origin
Unknown

Description

Multicomp Pro MP740415 US 90W Desoldering Rework temperature controlled soldering station with adjustable randge from 160 Degree Celsius - 480 Degree Celsius, Voltage: 115V AC 60Hz


  • Voltage: 115V AC 60Hz, 220V AC to 240V AC 50Hz
  • Power: 90W
  • Temperature Range: 160°C to 480°C
  • Desoldering Gun: 24V, 90W
  • Approval: CE
  • LED Display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.