Zoro Homepage

Digital 150W Soldering Iron, ESD Safe

  • Mfr # MP740148

  • Zoro # G515678968


product price: $53.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740148
Zoro #
G515678968
UPC #
-
Country of Origin
Unknown

Description

The MP740148 is a 150W portable adjustable, high temperature control soldering iron. The ceramic heating core uses a three-core grounded power cable to effectively ensure the safety of the welding operation.


  • Temperature range from 250°C to 480°C
  • Automatically sleep after 10-minutes
  • Temperature reach 480°C in 1-minute
  • 9 shortcut range to adjust temperature by button
  • Products use LCD display design
  • ESD safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.