Zoro Homepage

Digital Multimeter, LCD Screen, Energy Saving, 600V, 10A, 60 MOHm, 9.999mF, Battery Test

  • Mfr # MP730008

  • Zoro # G615679049


product price: $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730008
Zoro #
G615679049
UPC #
-
Country of Origin
China

Description

6,000 Count handheld multimeter with manual ranging. CE/ETL certified multimeter is CAT III 600V, which can withstand a 6,000kV surge voltage. Designed with high voltage warning and over range alarm, making it great for a wide range of measurement needs.


  • Large LCD screen with 6,000 counts display, true RMS measurement, fast ADC digital converter
  • Extensive range for capacitance measurement, short response time
  • Support NCV and battery (manual ranging) measurement
  • Support up to 600V/10A DC current and voltage measurement
  • Overload protection with alert
  • LCD backlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.