Zoro Homepage

Digital Multimeter, USB Interface, 20000 Count, True RMS, Auto Range, 4.5 Digit

  • Mfr # 72-7730A

  • Zoro # G915678841


product price: $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-7730A
Zoro #
G915678841
UPC #
-
Country of Origin
Unknown

Description

Digital multimeter is a 20,000 counts and 4-1/2 digits with steady operation. The meter can measure AC voltage and current, DC voltage and current, resistance, capacitance, temperature frequency, diodes, continuity, 4 to 20mA loop, Max/Min, relative mode but also has data store, data recall, AC true RMS, AC+DC, low battery display, double display backlight, automatic power off and full overload protection.


  • 100KHz bandwidth
  • Auto ranging
  • Duty Cycle: 10% to 90%
  • Alogue Bar Graph
  • Full Icon Display
  • Data Logging: 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.