This item is Discontinued.

Multicomp Pro Fiber Optic Tester, FC Fibre Optic, Indium Gallium Arsenide, -70 dBm, 10 dBm MP700121

Fiber Optic Tester, FC Fibre Optic, Indium Gallium Arsenide, -70 dBm, 10 dBm (Discontinued)

  • Mfr # MP700121
  • Zoro # G515545864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP700121
Zoro #
G515545864
UPC #
-
Country of Origin
Unknown

Description

The MP700121 from Multicomp Pro is a handheld optical power meter, used to measure absolute optical power or relative loss of optical power through length of fibre optic wires. This product is designed to be durable, the meter can withstand a 2m drop and has a dust/water resistance rating of IP65. Other features include backlight display, flashlight, auto power-off, wavelength store/recall, user calibration and ultra-wide optical power test range. Used in applications such as cable construction and maintenance, optical fibre communication, evaluation of optical equipment, production, installation, operation and maintenance of fibre optic transmission systems, and optical engineering, laboratory, production plant or facility maintenance.


  • Measurement range from -70 to 10dBm
  • 800~1700nm wavelength range
  • Linear mW and non-linear index dBm are displayed simultaneously
  • Supports FC, SC and ST interfaces
  • IP65 dustproof and waterproof
  • 2 meter drop test

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.