Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Gun, Hot Melt, 50 W, US Plug, 120 VAC, 0.28in. Dia

  • Mfr # MP740964 US

  • Zoro # G215678824


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740964 US
Zoro #
G215678824
UPC #
-
Country of Origin
Unknown

Description

MP740964 US is a hot melt glue gun. This is a high power 50W glue gun featuring an ergonomic handle and high temperature for use with 7mm glue sticks. It use completely unrolled and safe extension cords with a capacity of at least 5Amps.


  • Voltage is 100VAC to 120V, power is 50W, high temperature is 180°C
  • Drip control function
  • For use with 7mm glue sticks
  • Supplied with standard US plug
  • Getting started, drip-control function, change glue sticks
  • Stand / kick stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.