Zoro Homepage

Handheld Digital Multimeter, AC/DC Current, AC/DC Voltage, Capacitance, Frequency, Resistance

  • Mfr # MP730651

  • Zoro # G415679010


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730651
Zoro #
G415679010
UPC #
-
Country of Origin
Unknown

Description

MP730651 from Multicomp Pro is a 1000V true RMS digital multimeter which offers high levels of reliability and security, with a 6000 count display. With a large screen, high resolution analogue pointer display, full scale overload protection and unique appearance design, the device is an extremely practical electrical measuring meter. This device can measure AC/DC voltage/current, resistance, diode, continuity, capacitance, frequency and duty ratio. Also features functions such as data transmission, data hold, relative value measurement, internal temperature alarm, low battery indication, backlight, auto power-off and NCV functions.


  • Data hold & backlight
  • Max/min/relative modes
  • USB communication
  • Input protection
  • Diode & continuity test
  • NCV (audible/visual alarm)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.