Zoro Homepage

Handheld Digital Multimeter, AC/DC Voltage, Resistance, Temperature, 3.5, 4000, Auto, Manual

  • Mfr # MP730425

  • Zoro # G715678867


product price: $57.99
/ea

Key Features

DMM Functions
AC/DC Voltage, Resistance, Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730425
Zoro #
G715678867
UPC #
-
Country of Origin
Unknown

Details

DMM Functions
AC/DC Voltage, Resistance, Temperature

Description

The MP730425 from Multicomp Pro is a residential multimeter, featuring 600VAC &VDC voltage measurements and a 40-400hz ACV frequency response.


  • 600VAC & 600VDC voltage measurement
  • ACV frequency response: 400-400Hz
  • Conduction & resistance measurement
  • Acousto-optic indication (NCV/continuity/battery power)
  • Temperature measurement
  • Red, green & yellow LED indications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.