Zoro Homepage

Hex Key Set, 8 Pieces, 2.5/3/4/5/6/7/8/10mm, Metal Folding Hex Keys

  • Mfr # MP008582

  • Zoro # G515511272


product price: $11.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP008582
Zoro #
G515511272
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Metal Folding Hex Key Wrench Set is a versatile tool kit featuring hex keys in sizes 2.5mm to 10mm. Crafted from CRV Chrome Vanadium steel with chamfered edges for precision, these wrenches are durable and provide a secure fit. The set is neatly packed on a convenient hook and comes in a PVC blister pack with a card for easy storage and organization. Ideal for both professional and DIY tasks, this folding hex key set ensures you have the right tool at hand for any job.


  • Size: 2.5-3-4-5-6-7-8-10mm
  • Material: CRV+Chamfer
  • Finish: Sanding Satin
  • Handle: Metal Cover
  • Packed: HooK, PVC Bliset+Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.