Zoro Homepage

Impact Socket, 1/2in. Drive, 7/8in. AF, 3.228in. Length

  • Mfr # MP12-CRMO24

  • Zoro # G015511307


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Drive Size
1/2 "
Overall Length
38 mm
AF Size - Metric
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP12-CRMO24
Zoro #
G015511307
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 "
Overall Length
38 mm
AF Size - Metric
24 mm

Details

Item
Impact Socket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.