IR / Infrared Thermometer, -35 DegreeC to +230 DegreeC, 2 %, -40 - DegreeC, 60 - DegreeC

  • Mfr # MP780648

  • Zoro # G915678995


product price: $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780648
Zoro #
G915678995
UPC #
-
Country of Origin
China

Description

The Multicomp Pro MP780648 is a miniature pocket sized IR thermometer offering precise, non-contact temperature measurements. The distance to target ratio or optics ratio is 1:1, therefore the thermometer should be positioned as close to the target as possible when measuring. This device can be used in a wide range of applications and environments, such as food preparation, safety inspection, plastic moulding, asphault, marine and screen printing, HVAC/R, diesel and fleet maintenance.


  • Unique flat surface, modern housing design
  • Automatic data-hold
  • Automatic power-off
  • °C & °F temperature modes
  • 0.1°C (°0.1F) resolution
  • Less than 1 second response time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.