This item is Discontinued.

Multicomp Pro IR / Infrared Thermometer, Non-contact Forehead, +90 DegreeF to +108 DegreeF, +/-0.54 DegreeF, 5cm to 15cm DT-8806H

IR / Infrared Thermometer, Non-contact Forehead, +90 DegreeF to +108 DegreeF, +/-0.54 DegreeF, 5cm to 15cm (Discontinued)

  • Mfr # DT-8806H
  • Zoro # G615679001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-8806H
Zoro #
G615679001
UPC #
-
Country of Origin
Unknown

Description

DT-8806H is a clinical forehead infrared thermometer ensures accurate and stable body temperature readings. Point the thermometer towards the forehead to read temperature shown on the LCD screen. It is portable and easy to take the measurements and store 32-readings.


  • Range (body mode) from 32.00C to 42.50C/89.60F to 108.50F
  • Range (surface mode) from 00C to 600C/320F to 1400F
  • Measuring distance ranging from 2in to 6in (5cm to 15cm)
  • Selectable 0C or 0F and forehead heat detection
  • Selectable body and surface temperature
  • Set alarm value and sound alarm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.