Zoro Homepage

Lamp Holder, T5/65 Fluorescent Lamps, Polycarbonate, Snap Fit, 500V

  • Mfr # 26.620.2001.50

  • Zoro # G115511221


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26.620.2001.50
Zoro #
G115511221
UPC #
-
Country of Origin
Denmark

Description

The 26.620.2001.50 is a T5/G5-base Lamp Holder with polycarbonate PC housing. This holder features PBT rotor and phosphor bronze contacts. A pair of lamp holders provides a lamp length tolerance compensation of 2mm. For use with fluorescent lamps.


  • Operates up to 110°C
  • 12 month limited warranty *view Terms & Conditions for details

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.