Zoro Homepage

Lamp Holder, T8/T12 Fluorescent Lamps, Snap-Fit, White

  • Mfr # 26.422.1113.50

  • Zoro # G015511208


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26.422.1113.50
Zoro #
G015511208
UPC #
-
Country of Origin
Denmark

Description

The 26.422.1113.50 is a T8/T12-base Lamp Holder made of polycarbonate PC with through the body wiring. This snap fit lamp holder with leaf spring provides a lamp length tolerance compensation of 2mm. Mild steel bracket for end mounting and used with prime light T-8/T-12 fluorescent lamp.


  • Rapid start
  • Sp-in pins with spring
  • Unique air pass-rotor system
  • Re-suiting in cooler running temperatures
  • 130°C Maximum permissible temperature at air-pass rotor (T)
  • 110°C Maximum permissible temperature at rear of lamp holder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.