Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave Leakage Detector, 2450 MHz, LCD

  • Mfr # MP780896

  • Zoro # G515678906


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780896
Zoro #
G515678906
UPC #
-
Country of Origin
Unknown

Description

The 72-10212 from Tenma is a microwave leakage detector. High sensitivity microwave detector helps to finds radiation leaks in microwave ovens. Easy to read white backlit LCD display and both audible and visual notification of dangerous radiation levels over 5.0mW/cm.


  • Displays low leakage volumes from 0mW/cm2 to 9.99mW/cm2
  • Human factor engineering design is suitable for the operation of both hands
  • Excellent reliability and high precision
  • Calibrated at 2450MHz
  • Accuracy is 1mW
  • Power source 9V battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.