Zoro Homepage

Nozzle, Straight, 0.19in. , 5mm, MP740784 Hot Air Station

  • Mfr # MP740789

  • Zoro # G515679002


product price: $20.45
/ea

Key Features

For Use With
Multicomp MP740784 Hot Air Station
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
MP740789
Zoro #
G515679002
UPC #
-
Country of Origin
Unknown

Details

For Use With
Multicomp MP740784 Hot Air Station

Description

This Multicomp Pro MP740789 replacement 5mm nozzle is the perfect accessory for the Multicomp MP740784 Hot Air Station, allowing for quick and easy rework or repair for electronic components and solder. The nozzle feature a PH free stainless steel design, ensuring excellent durability and corrosion resistance.


  • Nozzle diameter 5mm
  • For use with MP740784 Hot Air Station