Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver, Chrome Vanadium, 0.472in. Length

  • Mfr # MPND-12

  • Zoro # G315511267


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drive Size
12mm
Shank Material
High-quality CR-V (Chrome Vanadium)
Nut Driver Handle Color
Green & Black
Features
High-quality CR-V (Chrome Vanadium)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPND-12
Zoro #
G315511267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
12mm

Details

Shank Material
High-quality CR-V (Chrome Vanadium)
Nut Driver Handle Color
Green & Black
Features
High-quality CR-V (Chrome Vanadium)

Description

  • High-quality CR-V (Chrome Vadium) Nut Drivers with Durable Chrome Plating
  • Drive Size - Metric of 12mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.