Zoro Homepage

Pocket Size Digital Multimeter, Resistance Measure, 3999 Count, Average, Auto Range, 3.75 Digit

  • Mfr # 72-10395

  • Zoro # G915679008


product price: $53.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-10395
Zoro #
G915679008
UPC #
-
Country of Origin
Unknown

Description

Pocket-sized multimeter which comes in a self-contained folding case. The meter measures AC/DC voltage, resistance, capacitance & frequency. ETL Approved.


  • Features duty cycle, diode & continuity testing
  • Auto ranging
  • 3999 count display
  • Data hold, auto power off & low battery indicator
  • Relative mode
  • AC voltage range: 4V/40V/400V/600V (±1.2%+3)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.