Zoro Homepage

Pressure Manometer, Handheld, 0psi to 5psi, 500 ms

  • Mfr # MP780649

  • Zoro # G115678955


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP780649
Zoro #
G115678955
UPC #
-
Country of Origin
China

Description

MP780649 from Multicomp Pro is a Manometer, which can measure gauge/differential pressure from 0 to 5 psi. The device features 11 selectable units of measure including in H2O, psi, bar, mbar, kPa, in Hg, mmHg, ozin2, ftH2O, cmH2O and kgcm2.


  • Data hold function
  • Auto power off
  • Dual LCD display
  • ±0.3%FSO (25°C) accuracy
  • ±0.2% (Max.±0.5% FSO) repeatability
  • ±0.29% FSO linearity / hysteresis

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.