Smart Digi Multimeter 9999count, True RMS, CATII1000/CATIII600V, V&A DC/AC, R, F, C, T, Diode, NCV

  • Mfr # MP730989

  • Zoro # G215678893


product price: $78.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP730989
Zoro #
G215678893
UPC #
-
Country of Origin
China

Description

MP730989 is a 9999-count true RMS digital multimeter, with full push-button design and laser-engraving light indication, ii is clearly visible and easy to be operated in dark environments. Smart Digital Multimeter can be used to measure large capacitance up to 99.99mF and automatically identify current input terminal. The meter has multiple features such as overvoltage alarm indication, overcurrent alarm indication, false detection protection for high voltages, etc.


  • Full push-button design and laser-engraving light indication
  • Automatically identify current input termil
  • Power frequency value shows on the slave display when measuring AC voltage
  • 9999-count display, true RMS measurement, and fast ADC (3 times/s)
  • Full-featured false detection protection for up to 1kV surge, and over-voltage/over-current alarm
  • Extended measuring range, the ≤100mF response time for stabilising reading is within 10 seconds compared with similar products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.