Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, Hex, 55mm, 1/4in. Drive Size, Chrome Vanadium, DIN3120

  • Mfr # MP14-CRV055

  • Zoro # G815511279


product price: $0.60
/ea
Sold in multiples of 12 for $7.20

Key Features

Drive Size
1/4 "
Standards
DIN3120
Color
Silver Mirror
Features
5.5mm, 1/4" Drive
Material
Chrome Vandium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP14-CRV055
Zoro #
G815511279
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 "

Details

Item
Socket
Standards
DIN3120
Color
Silver Mirror
Features
5.5mm, 1/4" Drive
Material
Chrome Vandium

Description

Metric Socket, Chrome Vandium with Silver Mirror Surface, 1/4, 5.5mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.