Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solder Wire, 60/40 Sn/Pb, Dia 0.813MM, 19.86g, 183 DegreeC

  • Mfr # MP740207

  • Zoro # G915678827


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP740207
Zoro #
G915678827
UPC #
-
Country of Origin
Unknown

Description

This Multicomp Pro Solder wire MP740207 is a 0.813mm Lead Free Solder Wire with alloy 60 percent Tin, 40 percent Lead for electrical soldering and DIY Net 19.86g with melting temperature 183-°C.


  • Formulation: NC600
  • Colour & Appearance: Lt. Opaque Solid
  • Softening Point, Co° (Flux Extract): 75°C
  • Melting Temperature, Co°: 183-°C
  • Acid No. (mgKOH/g sample): 190 to 210
  • Silver Chromate (Qualitative Halides): No-Detection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.