Zoro Homepage

Soldering Heater, MP740687 Soldering Station

  • Mfr # MP740688

  • Zoro # G615678981


product price: $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740688
Zoro #
G615678981
UPC #
-
Country of Origin
Unknown

Description

MP740688 from Multicomp Pro is a plugged heater with PCB for soldering iron MP740687. It has four core ceramic heater, temperature sensor and PCB with 5pin connector. Using high-quality ceramics as the material, the temperature rises quickly and working life is long. Its modular construction allows easy and fast to change the unit in case of faulty.


  • For use with soldering iron MP740687
  • Four core ceramic heater
  • Temperature range: 200°C to 450°C
  • Heater: Pluggable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.