Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Iron, 110 V, 65 W, 450 - DegreeC

  • Mfr # MP740687

  • Zoro # G515679019


product price: $53.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740687
Zoro #
G515679019
UPC #
-
Country of Origin
Unknown

Description

MP740687 from Multicomp Pro is a 65W Soldering Iron which is perfect for use with a main unit of soldering station MP740686. Lightweight and ergonomically handle with anti- slipping safety feature allows easily to carry out soldering works such as repairing electronic components. Changeable soldering iron tip allows to perform different tasks from disordering of SMD semiconductors to assembling through-hole elements. The ability to replace the heating element MP740687 extends the life span of the unit.


  • For use with soldering station MP740686 main unit
  • Temperature range: 200°C to 450°C
  • Heater: Pluggable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.