
Soldering Iron, 25 W, 420 - DegreeC, 115 V, Soldering Desoldering Accessories, US
Mfr # MP740756
Zoro # G615678929
product price: $9.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP740756
Zoro #
G615678929
UPC #
-
Country of Origin
Unknown
Description
This Multicomp Pro MP740756 is a general purpose soldering iron, suitable for electrical work on small to medium wires and cables.
- Voltage: 115V AC 60Hz
- Power: 25W
- Temperature: 380°C to 420°C
- Tip: Long life B2-1
- Plug: US
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.