Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soldering Rework Station, 2-CH, 110V, 200W, 480 - DegreeC, US Plug

  • Mfr # MP740150

  • Zoro # G715678928


product price: $1,051.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740150
Zoro #
G715678928
UPC #
-
Country of Origin
Unknown

Description

This Multicomp Pro MP740150 is the Single Channel Soldering Rework Station with 200W Rated power and 150°C to 480°C / 302°F to 896°F Temperature Range, has Functional Ground connector, Functional Display 240 160 Dots, and has built-in Stand-by and Auto-sleep Mode.


  • 200W, US plug dual channel multi-functiol soldering rework station
  • User friendly operator interface and big number display
  • Automatic recognition of the tools connected to the rework station
  • Three user defined temperature set points
  • Supported by stand-by and auto-sleep mode
  • 240 X 160 dots (white letters on blue) display resolution

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.