Zoro Homepage

Soldering Rework Station, 4-in-1, 900W, ESD Safe

  • Mfr # MP740137

  • Zoro # G215679043


product price: $3,400.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP740137
Zoro #
G215679043
UPC #
-
Country of Origin
Unknown

Description

The MP740029 is a 4-in-1 rework station, including functionality for soldering, hot air, desoldering and electronic tweezers. This intuitive station has a high accuracy MCU control which synchronously detects whether the 3x tool channels can be used independently without manual interference.


  • Hot air station (50W heating component/25W air pump and temperature range of 150°C to 500°C)
  • 130W soldering station and temperature range of 150°C to 500°C
  • De-soldering station (150W heating component / 15W air pump, temperature range of 300°C to 500°C)
  • Electronic tweezers (100W and temperature range of 150°C to 500°C)
  • 900W total max power
  • Built-in vacuum generator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.